Take 15% off your entire order!

Offer applied at checkout

RIB® Enclosed Switch SIB04S-RD, 20A, Maintained 2 Position, 3 Wire, Red Housing

RIB® Enclosed Switch SIB04S-RD, 20A, Maintained 2 Position, 3 Wire, Red Housing

Item #: WBB1034198

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.03 up to 50% OFF

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIB® Enclosed Switch SIB04S-RD, 20A, Maintained 2 Position, 3 Wire, Red Housing

Power control centers (PSP models) have been prepackaged to include two 120 Vac grounded convenience outlets as well as a 4 or 10 Amp switch/circuit breaker for controlling the output power. The outlets can be continuously powered or controlled by the switch/circuit breaker (selectable by internal jumper). Auxiliary outputs are provided for convenient panel installations.

Product Specifications

  • BRANDRIB®
  • MANUFACTURERS PART NUMBERSIB04S-RD
  • VOLTAGE24VAC/DC 208-277VAC
  • INCLUDESMaintained 2 Position, 3 Wire, Red Housing
  • WIRE RATING600V
  • WIRE SIZE16"
  • OPERATING TEMPERATURE-30° To 140°F
  • APPROVALSUL Listed
  • WIDTH INCHES2.8
  • LENGTH INCHES 1.7
  • HEIGHT INCHES1.5
  • AMPS20
  • HUMIDITY RANGE5 To 95 Percent (Noncondensing)
  • WARRANTY YEARS1
  • DESCRIPTIONEnclosed Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RIB® Enclosed Switch SIB02S-RD, 20A, Maintained 3 Position, Center Off, 3 Wire, Red Housing

Item #: B1034416

Not Yet Rated

Usually ships in 3 to 6 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® Enclosed Switch SIB04S-RD, 20A, Maintained 2 Position, 3 Wire, Red Housing

RIB® Enclosed Switch SIB04S-RD, 20A, Maintained 2 Position, 3 Wire, Red Housing

Item #: WBB1034198

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant