Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hitachi EMC Filter, Used For WJ200-110HF&-150HF Models, FS24830-48-07

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Hitachi EMC Filter, Used For WJ200-110HF&-150HF Models, FS24830-48-07

Item #: WBB1245099

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 754.00
Product Information
Customer Review
Product Q&A
Hitachi EMC Filter, Used For WJ200-110HF&-150HF Models, FS24830-48-07

EMC RFI filter for use in CE rated applications. Mounts under inverter to save panel space.

Product Specifications

    • BRANDHitachi
    • MANUFACTURERS PART NUMBERFS24830-48-07
    • HORSEPOWER--
    • USED FORWJ200-110HF&-150HF
    • OUTPUT CURRENT AMPS--
    • VOLTAGE RATING--
    • DESCRIPTIONEMC Filter
    • PHASE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!