Leeson Motors AC Controls Sub-Micro Series VFD Drive , IP20, 3PH, 1/2HP, 400-480V
See all 66 items in product family

Leeson Motors AC Controls Sub-Micro Series VFD Drive , IP20, 3PH, 1/2HP, 400-480V

Item #: WBB588093

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $617.00 Save up to 62%
Qty Price
1-2 $244.95 ea.
3+ $235.95 ea.
Product Information
Customer Review
Product Q&A
General Specifications:Our SM-Plus Series line of compact inverters offers "BIG" performance from an ultra-compact design. They provide 18 isolated I/O terminals plus RS485 Modbus® serial communication.

Features include:

  • 0-240 Hz - Output Frequency
  • Current limit to 180% with frequency foldback
  • Seven-Preset speeds
  • Adjustable acceleration and deceleration times
  • Adjustable carrier frequency
  • Speed reference calibration
  • Accel boost for high torque acceleration
  • Forward/Reverse
  • Password Protected
  • Dynamic Braking kits available
  • Remote Keypads available
  • Slip compensation
  • Constant torque with adjustable current limit
  • IP20 enclosure with finger safe terminals
  • UL listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!