Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors AC Controls Sub-Micro Series VFD Drive , IP20, 3PH, 1HP, 460-480V
See all 66 items in product family

Leeson Motors AC Controls Sub-Micro Series VFD Drive , IP20, 3PH, 1HP, 460-480V

Item #: WBB587779

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $917.00 Save up to 61%
Qty Price
1-2 $372.95 ea.
3+ $359.95 ea.
Product Information
Customer Review
Product Q&A
General Specifications:Our SM-Plus Series line of compact inverters offers "BIG" performance from an ultra-compact design. They provide 18 isolated I/O terminals plus RS485 Modbus® serial communication.

Features include:

  • 0-240 Hz - Output Frequency
  • Current limit to 180% with frequency foldback
  • Seven-Preset speeds
  • Adjustable acceleration and deceleration times
  • Adjustable carrier frequency
  • Speed reference calibration
  • Accel boost for high torque acceleration
  • Forward/Reverse
  • Password Protected
  • Dynamic Braking kits available
  • Remote Keypads available
  • Slip compensation
  • Constant torque with adjustable current limit
  • IP20 enclosure with finger safe terminals
  • UL listed

Product Specifications

    • BRANDLeeson
    • VOLTAGE460-480
    • PHASE3
    • LENGTH INCHES18-1/4
    • WIDTH INCHES13-1/2
    • HEIGHT INCHES13-1/2
    • APPLICATIONSDependant Upon Motor Application
    • HORSEPOWER1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!