Leeson Motors Nema 1, 75 HP, 400-480 Volts, Inverter Drive
See all 41 items in product family

Leeson Motors Nema 1, 75 HP, 400-480 Volts, Inverter Drive

Item #: WBB242979

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15,331.00 Save up to 57%
Qty Price
1-2 $6,798.00 ea.
3+ $6,543.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Leeson Motors Nema 1, 75 HP, 400-480 Volts, Inverter Drive

General Specifications:
Our Micro Series line of compact inverters offer Big drive features for adapting standard or premium efficient three-phase motors to adjustable speed operation. They utilize the latest technology in software and power conversion circuitry. They are easy to program and read-out in plain English, eliminating the frustration and time involved in trying to translate symbols. Complete rugged steel enclosures offer protection that is not always provided with plastic enclosures. Built-in thermal overload protection reduces additional costs. Heavy duty wiring terminals and accessible conduit openings reduce installation time.

Features include:
  • 0-120 Hz - Output Frequency
  • 16 bit Intel microprocessor
  • Four-Preset speeds
  • Adjustable acceleration and deceleration times
  • Adjustable carrier frequency
  • Analog output signal - 0-10VDC, speed or load
  • Two auxiliary contacts: One form C relay and two open collector outputs
  • Forward/Reverse
  • Password Protected
  • Dynamic Braking kits available
  • Remote Keypads available
  • Slip compensation
  • Constant torque with adjustable current limit
  • UL listed

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBER174580
    • DIMENSION D11.85
    • INPUT VOLTAGE400-480
    • DIMENSION H29
    • HP75
    • NEMA1
    • DIMENSION S1.75
    • DIMENSION R--
    • DIMENSION W16.64
    • OUTPUT AMPS96
    • DIMENSION N7.14
    • DIMENSION Q3.12
    • DIMENSION P6.88
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!