Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors Nema 4/12, 10 HP, 480-590 Volts, Washdown Inverter Drive Epoxy Coated
See all 40 items in product family

Leeson Motors Nema 4/12, 10 HP, 480-590 Volts, Washdown Inverter Drive Epoxy Coated

Item #: WBB242934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,141.00 Save up to 66%
Qty Price
1-2 $1,792.00 ea.
3+ $1,725.00 ea.
Product Information
Customer Review
Product Q&A
Leeson Motors Nema 4/12, 10 HP, 480-590 Volts, Washdown Inverter Drive Epoxy Coated

General Specifications:
Our Micro Series line of compact inverters offer Big drive features for adapting standard or premium efficient three-phase motors to adjustable speed operation. They utilize the latest technology in software and power conversion circuitry. They are easy to program and read-out in plain English, eliminating the frustration and time involved in trying to translate symbols. NEMA 4/12 (IP65/IP54) rugged steel enclosures are offered in either a Food-Safe Epoxy Finish or in 300-Series Stainless Steel. Some higher HP inverters are only offered as NEMA 12, having an external cooling fan. Built-in thermal overload protection reduces additional costs. Heavy duty wiring terminals and accessible conduit openings reduce installation time.

Features include:
  • 0-120 Hz - Output Frequency
  • 16 bit Intel microprocessor
  • Four-Preset speeds
  • Adjustable acceleration and deceleration times
  • Adjustable carrier frequency
  • Analog output signal - 0-10VDC, speed or load
  • Two auxiliary contacts: One form C relay and two open collector outputs
  • Forward/Reverse
  • Password Protected
  • Dynamic Braking kits available
  • Remote Keypads available
  • Slip compensation
  • Constant torque with adjustable current limit
  • Fully gasketed to withstand frequent washdown conditions
  • UL listed

Documents are in PDF format

Product Specifications

    • BRANDLeeson
    • MANUFACTURERS PART NUMBER174556
    • DIMENSION H11.75
    • DIMENSION D8.35
    • DIMENSION W10.26
    • DIMENSION P5.75
    • DIMENSION N5.13
    • DIMENSION R9.75
    • DIMENSION Q2
    • DIMENSION S1.13
    • OUTPUT AMPS11
    • HP10
    • NEMA4/12
    • INPUT VOLTAGE480-590
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!