Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relay and Control GT-08-PC Relay Socket, 300V @ 10 Amps, Din Rail Mountable
See all 6 items in product family

Relay and Control GT-08-PC Relay Socket, 300V @ 10 Amps, Din Rail Mountable

Item #: WBB917932

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.06
Product Information
Customer Review
Product Q&A
Relay and Control GT-08-PC Relay Socket

Molding: Black Resistant Thermoplastic, Contacts: Brass, nickel plated. Wire range, #14 - #22, Pressure clamp screws. 300V @ 10 Amps, Din Rail Mountable. Made in the USA

Product Specifications

    • BRANDRelay and Control
    • MANUFACTURERS PART NUMBERGT-08-PC
    • COLOR FINISHBlack
    • WEIGHT LBS0.5
    • WIDTH INCHES1.2
    • HEIGHT INCHES1.031
    • LENGTH INCHES 2.623
    • TYPERelay Socket, 300V @ 10 Amps, Din Rail Mountable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed