Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electro-Mec Overload Relay MT-800/3K-515S, 400-630A, Class 10, Differential, Screw

Rollover image to zoom in

Click image to enlarge

See all 213 items in product family

Electro-Mec Overload Relay MT-800/3K-515S, 400-630A, Class 10, Differential, Screw

Item #: WBB1032519

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 598.16
Product Information
Customer Review
Product Q&A
Electro-Mec Overload Relay MT-800/3K-515S, 400-630A, Class 10, Differential, Screw

Type MT, bimetal-style, overload relays are designed to protect AC circuits and motors againstoverloads, phase failure, long starting times and prolonged stalling of the motor.

Product Specifications

    • BRANDElectro-Mec
    • MANUFACTURERS PART NUMBERMT-800/3K-515S
    • DESCRIPTIONOverload Relay
    • STYLEBi-Metal
    • SETTING RANGE400-630A
    • CLASSClass 10
    • USE WITHMetaSol MC-500-800a
    • CLAMP TYPEScrew
    • TYPEMT-800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!