Low Voltage Input DC SCR Dr.-Chassis-4-20mA Sig Foll
See all 12 items in product family

Low Voltage Input DC SCR Dr.-Chassis-4-20mA Sig Foll

Item #: WBB351870

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 223.95
Product Information
Customer Review
Product Q&A
Low Voltage Input DC SCR Dr.-Chassis- 4-20mA Sig Foll

Dual Voltage 120/240 VAC, 50/60Hz. Adjustable horsepower settings. Barrier terminal strip. Full wave bridge supply. 1% speed regulation, ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Current Limit. Fixed Acceleration. Optional Adjustable Acceleration. Line voltage compensation. 5K ohm speed pot, knob & dial plate included. 50:1 speed range. Overload capacity: 200% for one minute. Transient voltage protection. Voltage Following mode. Inhibit circuit

Product Specifications

    • BRANDDart Controls
    • MANUFACTURERS PART NUMBER123D-C-5
    • OUTPUT VOLTAGE0-20 (24 VAC)/0-30 (36 VAC)
    • INPUT VOLTAGE24 OR 36 VAC
    • WIDTH INCHES3.63
    • HEIGHT INCHES1.30
    • HP1/5 HP @ 30VDC
    • LENGTH INCHES 4.25
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!