Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2HP DC Drive - NEMA 4/12 (250 ser)
See all 23 items in product family

2HP DC Drive - NEMA 4/12 (250 ser)

Item #: WBB288769

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 293.95
Product Information
Customer Review
Product Q&A
2HP DC Drive - NEMA 4/12

Dual voltage - 120/240 VAC, 50/60Hz. Adjustable horsepower settings. Barrier terminal strip. Packaged bridge supply (fullwave)1% speed regulation; ±1/2% with tach feedback. Adjustable Minimum speed. Adjustable Maximum speed. Adjustable IR Compensation. Adjustable Linear Acceleration. Adjustable Current Limit. Line voltage compensation. 5K ohm speed pot, knob and dial included. Power on/off switch (enclosed models) 50:1 speed range. Overload capacity: 150% for one minute. Transient voltage protection. Inhibit circuit. Enclosed models rated NEMA 4/12

Product Specifications

    • BRANDDart Controls
    • MANUFACTURERS PART NUMBER253G-200E
    • DRIVE SERIES250G Series
    • OUTPUT VOLTAGE0-90/180 VDC
    • INPUT VOLTAGE120/240 VAC
    • WIDTH INCHES5.53
    • HEIGHT INCHES2.75
    • HP2 HP @ 180VDC
    • LENGTH INCHES 7.25
    • PACKAGE QUANTITY1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good controller

Your review: This controller comes with a full enclosure. It has served us VERY well!

Is this review helpful?

dc drive

Your review: We have used these for many years now. They are dependable. Your price is great on this item.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!