Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Voltage DC PWM Drive - 12VDC-40/480w
See all 6 items in product family

Low Voltage DC PWM Drive - 12VDC-40/480w

Item #: WBB288774

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 332.95
Product Information
Customer Review
Product Q&A
Low Voltage DC PWM Drive - 12VDC

Provides smooth variable speed capability for mobile equipment. Increases range or running time of battery operated equipment through high efficiency. Allows reduction in battery size w/out loss of operating range. Automatic compensation to allow for declining battery voltage. Speed regulation is ±1% of base speed. Adjustable maximum speed. Adjustable minimum speed. Adjustable I.R. compensation. Adjustable current limit. Adjustable acceleration speed. Maintains variable speed control as batteries discharge. 5K ohm speed pot with 8" leads, knob and dial included Speed adjustment using 5K ohm speed pot or 0-10 VDC analog input signal. Inhibit terminal permits optional start-stop without breaking battery line

Product Specifications

    • BRANDDart Controls
    • MANUFACTURERS PART NUMBER65E40-12
    • DRIVE SERIES65E Series
    • OUTPUT VOLTAGE0-12 VDC
    • INPUT VOLTAGE12 VDC
    • WIDTH INCHES3.70
    • HEIGHT INCHES1.70
    • HP1/8 - 1/2
    • LENGTH INCHES 7.00
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!