Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5SPPSL-6, 6 x 22mm Hole, Metal Enclosure (No Operators)
See all 16 items in product family

Springer Controls N5SPPSL-6, 6 x 22mm Hole, Metal Enclosure (No Operators)

Item #: WBB2063803

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $233.00 Save up to 58%
Price: $ 96.95
Product Information
Customer Review
Product Q&A
Springer Controls N5SPPSL-6, 6 x 22mm Hole, Metal Enclosure (No Operators)

This wall-mountable enclosure is made of durable painted metal. It features six 22 mm holes and is designed for use with base mounted contacts N5B10BN and N5B01BN. The enclosure is NEMA 1,3,3R,4,4X,12,13 certified. With a compatible operator installed the enclosure is IP 66 rated. An IP 66 rating means that the system is dustproof and the system will not be compromised by powerful water jets from all directions. A variety of compatible 22mm operators and contacts are available on GlobalIndustrial.com.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5SPPSL-6
    • CONTACT TYPENone
    • HOLE DIAMETER22 mm
    • CONSTRUCTIONMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!