Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Item # N7SPPB-6, Separate Enclosures for Type N7 Oil-Tight Pilot Devices
See all 16 items in product family

Item # N7SPPB-6, Separate Enclosures for Type N7 Oil-Tight Pilot Devices

Item #: WBB525636

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Item # N7SPPB-6, Separate Enclosures for Type N7 Oil-Tight Pilot Devices

Features:

  • N7 (30mm) surface mounting enclosures are available from one through sixteen element openings. All enclosures are UL approved. Enclosures will accommodate non-illuminated operators with up to two contact blocks (1 per side). Consult factory for stations with 7 through 16 elements and all custom assembled push button stations.

Product Specifications

    • BRANDSpringer Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!