Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HERCULES Joystick; 5 step U/D, 1step L/R, 360 mvement, spring-return, mech.interlock + no/nc contact
See all 18 items in product family

HERCULES Joystick; 5 step U/D, 1step L/R, 360 mvement, spring-return, mech.interlock + no/nc contact

Item #: WB812393

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 448.95
Product Information
Customer Review
Product Q&A
HERCLUES Joystick

Tecno Elettrica Ravasi (TER) HERCULES Joysticks were designed to improve upon the popular ROMEO joystick. These panel-mountable joysticks are heavy-duty industrial grade operators with fiberglass reinforced nylon components and steel levers. Standard HERCULES Joysticks feature a mechanical interlock and are spring-returned to center, but free movement is available . These joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. Units can be configured from 1 step through 6 steps in all directions. Every step from center on a HERCULES Joystick actuates a different positive-opening, normally-closed, change-over contact. Custom options including stepless(potentiometer operated) units, ergonomic handles eg. are available upon special request.

Product Specifications

    • BRANDTecno Elettrica Ravasi
    • MANUFACTURERS PART NUMBERF661AL05511001
    • POSITIONSU5-D5-L-R
    • OPERATOR TYPEMomentary, Interlock
    • MOVEMENT FREEDOM360 Degrees
    • WIDTH INCHES4
    • HEIGHT INCHES8-3/4
    • INTERLOCKYes
    • WEIGHT2 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!