Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5XMN4T, Joystick with Contacts - No Interlock, 5 positions, Momentary

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Springer Controls N5XMN4T, Joystick with Contacts - No Interlock, 5 positions, Momentary

Item #: WBB1926785

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $225.00 Save up to 55%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Springer Controls N5XMN4T, Joystick with Contacts - No Interlock, 5 positions, Momentary

This oil-tight complete joystick is designed to fit an industry standard 22mm panel hole. It has a smooth, reliable action. This joystick is very easy to install. Three position and five position models are available. These 22mm joysticks are also available with and without mechanical interlocks. This joystick includes TWO N5B11VN (1NO,1NC) contacts to ensure that is suitable for your motor control application.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5XMN4T22
    • CONTACT TYPE2X N5B11VN
    • BEZEL STYLEBlack N4X
    • POSITIONSU-C-D-L-R
    • OPERATOR TYPEMomentary
    • HOLE DIAMETER22 mm
    • INTERLOCKNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!