Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T.E.R. PF340230000001, JULIET Joystick, UD (3)

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

T.E.R. PF340230000001, JULIET Joystick, UD (3)

Item #: WBB1958639

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $312.00 Save up to 52%
Price: $ 149.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tecno Elettrica Ravasi (T.E.R.) JULIET Joysticks were designed to be a compact joystick that provides great value.

These panel-mountable joysticks have a wonderful feel in operation. All standard Juliet Joysticks are spring-returned to center and do not have a mechanical interlock. These joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. Units can be configured from 1 step through 5 steps in all directions. Every step from center on a JULIET Joystick actuates a different positive-opening, normally-closed, change-over contact. All JULIET Joysticks are CE approved.

Product Specifications

    • BRANDTecno Elettrica Ravasi
    • MANUFACTURERS PART NUMBERPF340230000001
    • DEPTH INCHES3.27
    • POSITIONSU3-D3
    • OPERATOR TYPEMomentary
    • MOVEMENT FREEDOMCross
    • WIDTH INCHES3.27
    • HEIGHT INCHES5.91
    • INTERLOCKNo
    • WEIGHT8.82 oz

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed