Take 15% off your entire order!

Offer applied at checkout

Advance Controls 104450, 22mm Non Metal, Non Lit, 3 Pos. Spring Ret. Rt/Ctr, Round Key Select Switch

Advance Controls 104450, 22mm Non Metal, Non Lit, 3 Pos. Spring Ret. Rt/Ctr, Round Key Select Switch

Item #: WBB613762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

22mm Non Metallic, Non Illuminated, 3 Pos. Spring Return Rt/Ctr, Round Key Type Selector Switch

22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.

Product Specifications

  • BRANDAdvanced Controls
  • MANUFACTURERS PART NUMBER104450
  • COLORBlack
  • VOLTAGE600 VAC
  • CERTIFICATIONSUL 508 Listed, cUL
  • ENVIRONMENTAL RATINGIP65
  • AWG12 AWG
  • WEIGHT LBS.2 lbs
  • WIDTH36mm
  • HEIGHT33mm
  • GP AMPS10
  • MOUNTING STYLE22mm Hole
  • DEPTH55mm
  • CONSTRUCTIONSelf Extinguishing Plastic
  • AUXILIARY CONTACTS2NO
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Controls 104363, 22mm Non Metal, Non Lit, 3 Pos. Spring Ret. Rt/Ctr, Sq Key Selector Switch

Item #: B613645

Not Yet Rated

Usually ships in 3 to 6 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Controls 104450, 22mm Non Metal, Non Lit, 3 Pos. Spring Ret. Rt/Ctr, Round Key Select Switch

Advance Controls 104450, 22mm Non Metal, Non Lit, 3 Pos. Spring Ret. Rt/Ctr, Round Key Select Switch

Item #: WBB613762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant