Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5CPLASD10-24, Illuminated Push Button, Momentary, Extended (24V, 1N.O.) - Amber - Pkg Qty 2
See all 79 items in product family

Springer Controls N5CPLASD10-24, Illuminated Push Button, Momentary, Extended (24V, 1N.O.) - Amber - Pkg Qty 2

Item #: WBB2063778

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.00 Save up to 57%
$26.95 each

Sold in packages of 2

Price: $53.90
Product Information
Customer Review
Product Q&A
Springer Controls N5CPLASD10-24, Illuminated Push Button, Momentary, Extended (24V, 1N.O.) - Amber

This illuminated pushbutton fits in an industry standard 22 mm panel hole. Its oil-tight actuator is smooth and reliable. This is a complete unit with operator, power supply with bulb (24V) and contact. It can be configured for many purposes. This complete unit is also available in a 120 V version.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5CPLASD10-24
    • COLORAmber
    • CONTACT TYPE1NO
    • HOLE DIAMETER22 mm
    • BULB INCLUDEDYes
    • BULB VOLTAGE24 V
    • HEAD DIAMETER20 mm
    • COMPATIBLE CONTACTSN5B01VN (N.C.),N5B10VN (N.O.),N5B11VN (N.C.+N.O.),N5B01FN (N.C.),N5B10FN (N.O.)
    • POWER SUPPLY INCLUDEDN5PDNVD
    • COMPATIBLE CONTACTS - 1N5B01VR(N.C.Late Break),N5B10VA(N.O.Early Make),N5B20VN (2xN.O.),N5B02VN(2xN.C.)
    • BEZEL STYLEChrome
    • TYPEComplete Assembly
    • OPERATOR TYPEMomentary
    • COMPATIBLE POWER SUPPLY - 1N5PDNVL, N5PDNVO, N5PRLBJ, N5PRNVN, N5PTMVJ, N5PTNVJ, N5PTNVN, N5PTNVY
    • COMPATIBLE POWER SUPPLYN5PDMVJ, N5PDNBL, N5PDNBO, N5PDNFO, N5PDNVA, N5PDNVB, N5PDNVD, N5PDNVG

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!