Take 15% off your entire order!

Offer applied at checkout

Springer Controls N7ELSAD02-24, 30mm Illuminated Mushroom-Head, Momentary, 24V, 2 N.C. - Amber

Springer Controls N7ELSAD02-24, 30mm Illuminated Mushroom-Head, Momentary, 24V, 2 N.C. - Amber

Item #: WBB2022180

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N7ELSAD02-24, 30mm Illuminated Mushroom-Head, Momentary, 24V, 2 N.C. - Amber

This 30 mm oil-tight Illuminated Mushroom-Head is designed to fit an industry standard 30 mm panel hole. It is manufactured with precision that ensures the operation will not be compromised by dust, moisture, eg. This operator is available from GlobalIndustrial.com with a variety of contact configurations. All Springer Controls 30 mm oil-tight pilot devices are cULus approved.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN7ELSAD02-24
  • COLORAmber
  • CONTACT TYPE2 N.C. (2 N7B01N)
  • VOLTAGE24V AC/DC
  • HOLE DIAMETER30mm
  • POWER SUPPLYFull Voltage
  • HEAD DIAMETER35mm
  • OPERATOR TYPEMomentary
  • ILLUMINATIONYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls N7ELSRD02-24, 30mm Illuminated Mushroom-Head, Momentary, 24V, 2 N.C. - Red

Item #: B2022192

Not Yet Rated

Usually ships in 2 to 5 days

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N7ELSAD02-24, 30mm Illuminated Mushroom-Head, Momentary, 24V, 2 N.C. - Amber

Springer Controls N7ELSAD02-24, 30mm Illuminated Mushroom-Head, Momentary, 24V, 2 N.C. - Amber

Item #: WBB2022180

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant