Take 15% off your entire order!

Offer applied at checkout

Springer Controls N7PLMAT02-480,30mm Illum. Push-Button,Guarded,Momentary,480V, 1 N.O.+1 N.C.,Amber

Springer Controls N7PLMAT02-480,30mm Illum. Push-Button,Guarded,Momentary,480V, 1 N.O.+1 N.C.,Amber

Item #: WBB2022724

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N7PLMAT02-480,30mm Illum. Push-Button,Guarded,Momentary,480V, 1 N.O.+1 N.C.,Amber

This oil-tight Push-Button is designed to fit an industry standard 30 mm panel hole. It is manufactured with precision that ensures the operation will not be compromised by dust, moisture, eg. This operator is available from GlobalIndustrial.com with a variety of contact configurations. All Springer Controls 30 mm oil-tight pilot devices are cULus approved.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN7PLMAT011-480
  • COLORAmber
  • CONTACT TYPE1 N.O. 1 N.C. (N7B10N N7B01N)
  • HOLE DIAMETER30mm
  • POWER SUPPLYTransformer
  • OPERATOR TYPEMomentary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls N7PLSAR02-240,30mm Illum. Push-Button,Extended,Momentary,240V, 1 N.O.+1 N.C.,Amber

Item #: B2022986

Not Yet Rated

Usually ships in 2 to 5 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N7PLMAT02-480,30mm Illum. Push-Button,Guarded,Momentary,480V, 1 N.O.+1 N.C.,Amber

Springer Controls N7PLMAT02-480,30mm Illum. Push-Button,Guarded,Momentary,480V, 1 N.O.+1 N.C.,Amber

Item #: WBB2022724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant