Take 15% off your entire order!

Offer applied at checkout

Springer Controls N7PLMGD20-12, 30mm Illum. Push-Button, Guarded, Momentary, 12V, 2 N.O., Yellow

Springer Controls N7PLMGD20-12, 30mm Illum. Push-Button, Guarded, Momentary, 12V, 2 N.O., Yellow

Item #: WBB2022803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N7PLMGD20-12, 30mm Illum. Push-Button, Guarded, Momentary, 12V, 2 N.O., Yellow

This oil-tight Push-Button is designed to fit an industry standard 30 mm panel hole. It is manufactured with precision that ensures the operation will not be compromised by dust, moisture, eg. This operator is available from GlobalIndustrial.com with a variety of contact configurations. All Springer Controls 30 mm oil-tight pilot devices are cULus approved.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN7PLMGD20-12
  • COLORYellow
  • CONTACT TYPE2 N.O. (2 N7B10N)
  • HOLE DIAMETER30mm
  • POWER SUPPLYFull Voltage
  • OPERATOR TYPEMomentary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls N7PLMRD20-12, 30mm Illum. Push-Button, Guarded, Momentary, 12V, 2 N.O., Red

Item #: B2023066

Not Yet Rated

Usually ships in 2 to 5 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N7PLMGD20-12, 30mm Illum. Push-Button, Guarded, Momentary, 12V, 2 N.O., Yellow

Springer Controls N7PLMGD20-12, 30mm Illum. Push-Button, Guarded, Momentary, 12V, 2 N.O., Yellow

Item #: WBB2022803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant