
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Springer Controls N7PLSVT02-240,30mm Illum. Push-Button,Extended,Momentary,240V, 1 N.O.+1 N.C.,Green
This oil-tight Push-Button is designed to fit an industry standard 30 mm panel hole. It is manufactured with precision that ensures the operation will not be compromised by dust, moisture, eg. This operator is available from GlobalIndustrial.com with a variety of contact configurations. All Springer Controls 30 mm oil-tight pilot devices are cULus approved.
This oil-tight Push-Button is designed to fit an industry standard 30 mm panel hole. It is manufactured with precision that ensures the operation will not be compromised by dust, moisture, eg. This operator is available from GlobalIndustrial.com with a variety of contact configurations. All Springer Controls 30 mm oil-tight pilot devices are cULus approved.
Product Specifications
- BRANDSpringer Controls
- MANUFACTURERS PART NUMBERN7PLSVT011-240
- COLORGreen
- CONTACT TYPE1 N.O. 1 N.C. (N7B10N N7B01N)
- HOLE DIAMETER30mm
- POWER SUPPLYTransformer
- OPERATOR TYPEMomentary
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Springer Controls N7PLSVR02-240,30mm Illum. Push-Button,Extended,Momentary,240V, 1 N.O.+1 N.C.,Green
Item #: B2022439
Not Yet Rated
Usually ships in 2 to 5 days
$48.95

Springer Controls N7PLSVT02-240,30mm Illum. Push-Button,Extended,Momentary,240V, 1 N.O.+1 N.C.,Green
$56.95
- Product Information
- Customer Review
- Product Q&A