Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5PEX204, Up-Down Push-Button Station - Momentary - Black
See all 28 items in product family

Springer Controls N5PEX204, Up-Down Push-Button Station - Momentary - Black

Item #: WBB525620

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.00 Save up to 59%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Springer Controls N5PEX204, Up-Down Push-Button Station - Momentary - Black

This "UP" "DOWN" push-button station is housed in a NEMA 4X rated enclosure. It features two black flush momentary buttons. Two N5B10BN normally open contacts are installed. Mount it on a wall for a safer motor controller.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5PEX204
    • COLORBlack
    • CONTACT TYPE(2) Normally Open
    • BEZEL STYLEBlack N4X
    • HOLE DIAMETER22 mm
    • ENCLOSURE TYPENEMA 1,3,3R,4,4X,12,13
    • ILLUMINATIONNon-illuminated
    • ENVIRONMENTAL RATINGIP66
    • NUMBER OF OPERATORS2
    • TYPEPush-Button

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!