Take 15% off your entire order!

Offer applied at checkout

Springer Controls N5XPLVGD, 22 mm Illum. Push Button Operator, black bezel, green lens, flush.

Springer Controls N5XPLVGD, 22 mm Illum. Push Button Operator, black bezel, green lens, flush.

Item #: WBB525157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.00 up to 56% OFF

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N5XPLVGD, Illuminated Push Button, Momentary, Flush - Green

This illuminated pushbutton fits in an industry standard 22 mm panel hole. Its oil-tight actuator is smooth and reliable. It is designed for use with standard N5 contacts. It can be configured for many purposes. This item is not a complete unit. This unit is also available from Global Industrial complete with power supply, bulb, and contacts.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN5XPLVGD
  • COLORGreen
  • CONTACT TYPENone
  • HOLE DIAMETER22 mm
  • BULB INCLUDEDNo
  • HEAD DIAMETER20 mm
  • COMPATIBLE CONTACTSN5B01VN (N.C.),N5B10VN (N.O.),N5B11VN (N.C.+N.O.),N5B01FN (N.C.),N5B10FN (N.O.)
  • POWER SUPPLY INCLUDEDNo
  • COMPATIBLE CONTACTS - 1N5B01VR(N.C.Late Break),N5B10VA(N.O.Early Make),N5B20VN (2xN.O.),N5B02VN(2xN.C.)
  • BEZEL STYLEBlack N4X
  • TYPEUnit Only
  • OPERATOR TYPEMomentary
  • COMPATIBLE POWER SUPPLY - 1N5PDNVL, N5PDNVO, N5PRLBJ, N5PRNVN, N5PTMVJ, N5PTNVJ, N5PTNVN, N5PTNVY
  • COMPATIBLE POWER SUPPLYN5PDMVJ, N5PDNBL, N5PDNBO, N5PDNFO, N5PDNVA, N5PDNVB, N5PDNVD, N5PDNVG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N5XPLVGD, 22 mm Illum. Push Button Operator, black bezel, green lens, flush.

Springer Controls N5XPLVGD, 22 mm Illum. Push Button Operator, black bezel, green lens, flush.

Item #: WBB525157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant