Push Buttons
Type
Brand
Voltage
Certifications
Height
Color
Price
Related Products
22mm Non-Illuminated Mushroom Head PB Metal Bezel 40mm Head Red Twist-Release With Contact Holder
22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
30mm Non Metallic, Illuminated, Extended Head-Momentary Op., Full Volt. Push Button - Red 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22mm Non Metallic, Non Illuminated, Individual Contact Block - 1NOrmally Open 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
22mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Round Knob Type Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.