Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5B20VN, Contact Block- 2 Normally Open-for N5 series push buttons

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Springer Controls N5B20VN, Contact Block- 2 Normally Open-for N5 series push buttons

Item #: WBB1964940

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.00 Save up to 57%
Price: $ 9.90
Product Information
Customer Review
Product Q&A
Springer Controls N5B20VN, Contact Block- 2 Normally Open-for N5 series push buttons

2 Normally Open contact designed for use with panel-mounted N5 series 22mm operators.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5B20VN
    • CONTACT TYPE(2) Normally Open

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!