Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Yellow

Springer Controls N5CEM4RN10, Mushroom Head-Momentary Push-Button Black, w/Contact-Shown in Yellow

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Springer Controls N5CEM4RN10, Mushroom Head-Momentary Push-Button Black, w/Contact-Shown in Yellow

Item #: WBB1964887

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.00 Save up to 57%
Price: $ 16.00
Product Information
Customer Review
Product Q&A
Springer Controls N5CEM4RN10, Mushroom Head-Momentary Push-Button Black, w/Contact-Shown in Yellow

This mushroom head pushbutton fits in an industry standard 22 mm panel hole. Its oil-tight actuator is smooth and reliable. It is designed for use with standard N5 contacts. It can be configured for many purposes.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5CEM4RN10
    • COLORRed
    • CONTACT TYPEN5B10VN 1 N.O.
    • BEZEL STYLEChrome
    • HEAD DIAMETER40 mm
    • OPERATOR TYPEMomentary
    • HOLE DIAMETER22 mm
    • COMPATIBLE CONTACTS - 1N5B01VR(N.C. LateBreak),N5B10VA(N.O. EarlyMake),N5B20VN(2xN.O.),N5B02VN(2xN.C.)
    • COMPATIBLE CONTACTSN5BO1VN(N.C.), N5B10VN(N.O.), N5B11VN(N.C./N.O.), N5B01FN(N.C.), N5B10FN(N.O.)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!