Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5DPLNRG01, Double Push Button with I/O Symbols - with contacts
See all 16 items in product family

Springer Controls N5DPLNRG01, Double Push Button with I/O Symbols - with contacts

Item #: WBB1962354

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.50 Save up to 57%
Price: $ 24.50
Product Information
Customer Review
Product Q&A
Springer Controls N5DPLNRG01, Double Push Button with I/O Symbols - with contacts

This double push button can be configured as an on-off switch, function change-over switch e.g. Both of the buttons are flush with the housing. This push button is designed for use with 22mm panel applications. Both a clear lens and an opaque black dividers are included with the pushbutton to allow for button illumination. The top button is black with a white "l" symbol and the bottom button is red with a white "0" symbol. Please reference the list of compatible contacts to configure the button for your needs.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5DPLNRG0111
    • COLORBlack - Red
    • CONTACT TYPEN5B10VN (N.O.) N5B01VN (N.C.)
    • EXTENDED BOTTOM BUTTONNo
    • HOLE DIAMETER22 mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!