Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5DPLVRS01, Double Push Button with I/O Symbols - with contacts
See all 16 items in product family

Springer Controls N5DPLVRS01, Double Push Button with I/O Symbols - with contacts

Item #: WBB1962360

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $56.50 Save up to 47%
Price: $ 29.95
Product Information
Customer Review
Product Q&A
Springer Controls N5DPLVRS01, Double Push Button with I/O Symbols - with contacts

This double push button can be configured as an on-off switch, function change-over switch e.g. The top, green with white "l", button is flush with the housing and the bottom, red with white "0", button extends beyond the housing. This push button is designed for use with 22mm panel applications. Both a clear lens and an opaque black dividers are included with the pushbutton to allow for button illumination. Please reference the list of compatible contacts to configure the button for your needs.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5DPLVRS0111
    • COLORGreen - Red
    • CONTACT TYPEN5B10VN (N.O.) N5B01VN (N.C.)
    • HOLE DIAMETER22 mm
    • EXTENDED BOTTOM BUTTONYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Control Switch push button style

Your review: Easy install, works great very affordable. good replacement for those hard to find controls on grain driers.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!