discount codeFree shipping over 300

Applied at checkout

Springer Controls JC25A310M-SU, AC motor starter, 3-Phase, 7.5 HP, 240V

Springer Controls JC25A310M-SU, AC motor starter, 3-Phase, 7.5 HP, 240V

Item #: WBB2022369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $152.95

Quantity

Popular item in this category

Springer Controls JC12A310T-UN, AC motor starter, 3-Phase, 7.5 HP, 460V

Usually ships in 2 to 5 days

Not Yet Rated

$113.95

Customers Also Viewed

Springer Controls JC25A310M-SU, AC motor starter, 3-Phase, 7.5 HP, 240V

This inexpensive AC motor starter provides reliable protection for motors by halting current during hazardous operating conditions. Upon a return to normal operating temperatures and regular current, the starter will resume the flow of electricity to the motor. Once installed this starter will provide overload protection and restart the system without any effort from operators. Although simplicity and ease of operation is a major strength of this system, the overload is adjustable to allow for changes in ambient temperature such as hot weather. Once the overload has been adjusted the technician can press the manual reset button to restart the system. All of the components of this starter are UL approved. Springer Controls is UL certified (508A) to build starters and control panels up to 500 hp. Global Industrial offers a comprehensive range of AC Motor Starters by Springer Controls. Three-phase AC Motor Starters feature a range of 9 - 80 amps maximum current.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERJC25A310M-SU
  • CONTACT TYPE1 N.O.
  • CERTIFICATIONScULus
  • WEIGHT3 lbs.
  • FLA 230V22A
  • OVERLOAD MAX AMPS26A
  • COIL VOLTAGE240
  • HP RATING AT 3 PHASE 230 VOLTS7.5 HP
  • PHASE3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls JC25A310M-SU, AC motor starter, 3-Phase, 7.5 HP, 240V

Springer Controls JC25A310M-SU, AC motor starter, 3-Phase, 7.5 HP, 240V

Item #: WBB2022369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top