Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls, JC0906P1G-UK, Enclosed AC Motor Starter, 3-Phase, 1.5/2.0 HP, 460V

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Springer Controls, JC0906P1G-UK, Enclosed AC Motor Starter, 3-Phase, 1.5/2.0 HP, 460V

Item #: WBB1872283

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $306.00 Save up to 52%
Price: $ 146.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Springer Controls, JC0906P1G-UK, Enclosed AC Motor Starter, 3-Phase, 1.5/2.0 HP, 460V

This inexpensive enclosed AC motor starter provides reliable protection for motors by halting current during hazardous operating conditions. Upon a return to normal operating temperatures and regular current, the starter will resume the flow of electricity to the motor. Once installed this starter will provide overload protection and restart the system without any effort from operators. Although simplicity and ease of operation is a major strength of this system, the overload is adjustable to allow for changes in ambient temperature such as hot weather or a kitchen heating up. Once the overload has been adjusted the technician can press the manual reset button to restart the system.This starter features a Nema 1, 12, 4, & 4x, and IP 65 certified enclosure. The buttons are integrated into the system for ease of installation. No cover wiring is required. See the wiring diagram above to review the system.All of the components of this starter are UL approved. Springer Controls is UL certified (508A) to build starters and control panels up to 500 hp.Global Industrial offers a comprehensive range of enclosed AC Motor Starters by Springer Controls. Single-phase and 3-phase AC Motor Starters feature a range of 9 - 80 amps maximum current.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERJC0906P1G-UK
    • CERTIFICATIONScULus
    • FLA 460V3.4
    • PUSH BUTTON TYPEIntegrated
    • IP CODEIP65
    • OVERLOAD MAX AMPS4
    • ENCLOSURE TYPENEMA 4X
    • COIL VOLTAGE460
    • PHASE3
    • WEIGHT2.5
    • HP1.5/2.0
    • ENCLOSURE MATERIALPolycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!