discount codeFree shipping over 300

Applied at checkout

+

Springer Controls, JC1816R1G-SS, Enclosed AC Motor Starter, Single Phase, 3.0 HP, 230V

Springer Controls, JC1816R1G-SS, Enclosed AC Motor Starter, Single Phase, 3.0 HP, 230V

Item #: WBB1872249

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$372.00 up to 58% OFF

Price: $157.95

Quantity

Popular item in this category

Customers Also Viewed

Springer Controls, JC1816R1G-SS, Enclosed AC Motor Starter, Single Phase, 3.0 HP, 230V

This inexpensive enclosed AC motor starter provides reliable protection for motors by halting current during hazardous operating conditions. Upon a return to normal operating temperatures and regular current, the starter will resume the flow of electricity to the motor. Once installed this starter will provide overload protection and restart the system without any effort from operators. Although simplicity and ease of operation is a major strength of this system, the overload is adjustable to allow for changes in ambient temperature such as hot weather or a kitchen heating up. Once the overload has been adjusted the technician can press the manual reset button to restart the system.This starter features a Nema 1, 12, 4, & 4x, and IP 65 certified enclosure. The buttons are integrated into the system for ease of installation. No cover wiring is required. See the wiring diagram above to review the system.All of the components of this starter are UL approved. Springer Controls is UL certified (508A) to build starters and control panels up to 500 hp.Global Industrial offers a comprehensive range of enclosed AC Motor Starters by Springer Controls. Single-phase and 3-phase AC Motor Starters feature a range of 9 - 80 amps maximum current.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERJC1816R1G-SS
  • CERTIFICATIONScULus
  • FLA 208V17
  • PUSH BUTTON TYPEIntegrated
  • IP CODEIP65
  • OVERLOAD MAX AMPS18
  • ENCLOSURE TYPENEMA 4X
  • COIL VOLTAGE230
  • PHASE1
  • WEIGHT2.5
  • HP3
  • ENCLOSURE MATERIALPolycarbonate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls, JC1816R1G-SS, Enclosed AC Motor Starter, Single Phase, 3.0 HP, 230V

Springer Controls, JC1816R1G-SS, Enclosed AC Motor Starter, Single Phase, 3.0 HP, 230V

Item #: WBB1872249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Springer Controls, JC1816R1G-SS, Enclosed AC Motor Starter, Single Phase, 3.0 HP, 230V
    Springer Controls, JC1816R1G-SS, Enclosed AC Motor Starter, Single Phase, 3.0 HP, 230V

    Be the first to know about our special deals and events!

    Top