Take 15% off your entire order!

Offer applied at checkout

Advance Controls 133084, Three Phase Compact Starter w/Reset only 3.5-5.0 amps - 24 VAC

Advance Controls 133084, Three Phase Compact Starter w/Reset only 3.5-5.0 amps - 24 VAC

Item #: WBB613825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $147.95

Save $7.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Three Phase Compact Starter w/Reset only 3.5-5.0 amps - 24 VAC

ACI's Compact Motor Starters are a Ready to Use solution for many electric motor applications. Available with Start/Stop/Overload Reset or just Reset Button. Adjustable Overload, differential single phase protection on three phase units, wide range contactor coils. Coil voltage can be the same voltage as motor line voltage or can be controlled from a different source at a lower voltage.

Product Specifications

  • BRANDAdvanced Controls
  • MANUFACTURERS PART NUMBER133084
  • COLORLight Gray
  • CERTIFICATIONSComponents Are UL 508 Listed, cUL, CE
  • ENVIRONMENTAL RATINGIP - 55
  • COIL VOLTAGE24
  • WIDTH90mm
  • HEIGHT183mm
  • HP RATING AT 3 PHASE 460 VOLTS3
  • PHASE3
  • WEIGHT1.9 lbs
  • HP1
  • DEPTH105mm
  • HP RATING AT 3 PHASE 575 VOLTS3
  • HP RATING AT 3 PHASE 200/208 VOLTS1
  • CONSTRUCTIONPlastic Enclosure
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Controls 133084, Three Phase Compact Starter w/Reset only 3.5-5.0 amps - 24 VAC

Advance Controls 133084, Three Phase Compact Starter w/Reset only 3.5-5.0 amps - 24 VAC

Item #: WBB613825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant