Take 15% off your entire order!

Offer applied at checkout

Advance Controls 134773 CK16.310 Contactor , 3-Pole, 460V

Advance Controls 134773 CK16.310 Contactor , 3-Pole, 460V

Item #: WBB614011

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CK16.310 Contactor , 3-Pole, 460V

  • Modern IEC Design For Long Life
  • Straight Through Wiring
  • Wide Ambient Temperature Operating Range
  • Arc Chute Design Increases Contact Life
  • Oversize 90% Silver, 10% Cadmium Oxide Contacts
  • Electrical Life - 1 Million Plus Operations
  • Mechanical Life - 10 To 20 Million Plus Operations
  • Optional Coil Driver Allows Operation On DC Control Circuits
  • Complete Line Of Accessories
  • Worldwide Approvals

Product Specifications

  • BRANDAdvanced Controls
  • MANUFACTURERS PART NUMBER134773
  • COLORLight Gray
  • VOLTAGE600 VAC
  • CERTIFICATIONSUL 508 Listed, cUL, CE
  • INTERRUPT RATING5000 Amp
  • COIL VOLTAGE460 VAC
  • MAX. WIRE SIZE10 AWG
  • HP RATING AT 3 PHASE 460 VOLTS10 HP
  • MOUNTINGDIN Rail/Base
  • HP RATING AT 1 PHASE 120 VOLTS1.25 HP
  • GP AMPS32
  • WIDTH INCHES45mm
  • WEIGHT.7 lbs
  • DEPTH INCHES81mm
  • HEIGHT INCHES61mm
  • HP RATING AT 1 PHASE 230 VOLTS3 HP
  • HP RATING AT 3 PHASE 200/208 VOLTS5 HP
  • HP RATING AT 3 PHASE 575 VOLTS10 HP
  • CONSTRUCTIONPA66
  • INDUCTIVE AMPS16
  • HERTZ50/60
  • HP RATING AT 3 PHASE 230 VOLTS5 HP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Controls 134772 CK16.310 Contactor , 3-Pole, 230V

Item #: B613997

Not Yet Rated

Usually ships in 3 to 6 days

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Controls 134773 CK16.310 Contactor , 3-Pole, 460V

Advance Controls 134773 CK16.310 Contactor , 3-Pole, 460V

Item #: WBB614011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant