Take 15% off your entire order!

Offer applied at checkout

Advance Controls 134816 CK32.311 Contactor, 3-Pole, 120V

Advance Controls 134816 CK32.311 Contactor, 3-Pole, 120V

Item #: WBB613477

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $143.95

Save $7.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CK32.311 Contactor, 3-Pole, 120V

  • Modern IEC Design For Long Life
  • Straight Through Wiring
  • Wide Ambient Temperature Operating Range
  • Arc Chute Design Increases Contact Life
  • Oversize 90% Silver, 10% Cadmium Oxide Contacts
  • Electrical Life - 1 Million Plus Operations
  • Mechanical Life - 10 To 20 Million Plus Operations
  • Optional Coil Driver Allows Operation On DC Control Circuits
  • Complete Line Of Accessories
  • Worldwide Approvals

Product Specifications

  • BRANDAdvanced Controls
  • MANUFACTURERS PART NUMBER134816
  • COLORLight Gray
  • VOLTAGE600 VAC
  • CERTIFICATIONSUL 508 Listed, cUL, CE
  • INTERRUPT RATING5000 Amp
  • COIL VOLTAGE120 VAC
  • MAX. WIRE SIZE10 AWG
  • HP RATING AT 3 PHASE 460 VOLTS25 HP
  • MOUNTINGDIN Rail/Base
  • GP AMPS50
  • HP RATING AT 1 PHASE 120 VOLTS3 HP
  • WEIGHT1.8 lbs
  • HP RATING AT 1 PHASE 230 VOLTS5 HP
  • HP RATING AT 3 PHASE 200/208 VOLTS10 HP
  • HP RATING AT 3 PHASE 575 VOLTS30 HP
  • CONSTRUCTIONPA66
  • INDUCTIVE AMPS32
  • AUXILIARY CONTACTS1 - NO 1 - NC
  • HERTZ50/60
  • HP RATING AT 3 PHASE 230 VOLTS10 HP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Controls 134818 CK32.311 Contactor, 3-Pole, 460V

Item #: B613509

Not Yet Rated

Usually ships in 3 to 6 days

$133.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Controls 134816 CK32.311 Contactor, 3-Pole, 120V

Advance Controls 134816 CK32.311 Contactor, 3-Pole, 120V

Item #: WBB613477

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant