Pendant Control Stations
Height
Color
Price
Certifications
EN 60204-1, EN 60529, EN 60947-1, EN 60947-5-1, EN 418, EN 50013, IEC 536
T.E.R., PRTA027MPI Rotate Clockwise Two Speed Button Insert, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
T.E.R., PRTA012MPI Two Speed Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
T.E.R., PRTA011MPI Two Speed Arrow White Button Insert, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Hook
Color
Black
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert