discount codeFree shipping over 300

Applied at checkout

+

T.E.R., F70DY12001200001 MIKE Pendant, 14 Button, Yellow, 2-Speed Buttons

T.E.R., F70DY12001200001 MIKE Pendant, 14 Button, Yellow, 2-Speed Buttons

Item #: WBB1866951

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • T.E.R., PRSL1855BI Transparent 0/1 Spring Returned Selector Switch, Use w/ MIKE & VICTOR Pendants

    $48.95

  • T.E.R., PRSL1855BIC Full White 0/1 Spring Returned Selector Switch, Use w/ MIKE & VICTOR Pendants

    $48.95

  • T.E.R., PRSL1856BI Transparent 0/1 Maint. Pos. Ret. Selector Switch, Use w/ MIKE & VICTOR Pendants

    $52.95

$901.00 up to 52% OFF

Price: $428.95

Quantity

Popular item in this category

T.E.R., F70CY12001000001 MIKE Pendant, 12 Button, Yellow, 2-Speed Buttons

Usually ships in 1 to 4 days

Not Yet Rated

$373.95

Customers Also Viewed

Tecno Elettrica Ravasi (T.E.R.), F70DY12001200001 MIKE Pendant, 14 Button, Yellow, 2-Speed Buttons

MIKE pendant control stations are designed for industrial applications. MIKE pendants support a safer, more efficient interface between an operator and a motor application. MIKE pendants are industrial control stations designed for heavy duty use.

Design MIKE pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle under any working conditions. Despite their good looks, MIKE pendants will prove reliable in the toughest conditions. All MIKE pendants are designed for extreme outdoor weather (IP67 rated).

MIKE features an innovative hanging system with the cables hidden inside the shell. The top half of the MIKE pendant's shell is not necessary while wiring and hanging. This wiring flexibility allows direct access to the switches while the pendant is hanging in place. This ability ultimately saves time and reduces costs of installation. The emergency stop mushroom pushbutton complies with ISO 13850 regulations and is equipped with positive opening NC switches.

Options MIKE pendants are available in configurations with 4 to 15 buttons. Each button can be 1 or 2 speeds and outfitted with 3 contact options. Contact options include 1NO or 1NC switches or LED with voltages of 24/48 V AC/DC or 110/230 V AC. Actuators are available in various types and colors: one or two speed buttons, selector switches and key-operated switches in various actuation configurations, pilot lights, pulsed or latched mushroom pushbuttons with rotation or key-operated release. One-speed pushbuttons and selector switches are also available in an illuminated version with a range of colors. MIKE pendant offers numerous labeling options. Upon request, MIKE can be supplied with pushbuttons bearing two-color molded symbols, as well as custom labels to meet customer's specifications.

MaterialsThe 22.5 mm rubber pushbuttons ensure protection against dust penetration. MIKE pendants will prove reliable in particularly harsh conditions. All the materials and components used are weather resistant and are guaranteed to protect the unit against the penetration of water and dust (IP67).

Typical Applications:
  • Crane and Hoist Operation
  • Industrial Lifting
  • Industrial Automation

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • MANUFACTURERS PART NUMBERF70DY12001200001
  • COLORYellow
  • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
  • INCLUDESComplete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
  • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
  • NUMBER OF BUTTONS14, 2-Speed
  • DEPTH60 mm
  • CONSTRUCTIONMolded Plastic Enclosure, Rubber Gaskets & Buttons, Plastic Switch Housing
  • WIDTH73 mm
  • HEIGHT561 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T.E.R., F70DY12001200001 MIKE Pendant, 14 Button, Yellow, 2-Speed Buttons

T.E.R., F70DY12001200001 MIKE Pendant, 14 Button, Yellow, 2-Speed Buttons

Item #: WBB1866951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    T.E.R., F70DY12001200001 MIKE Pendant, 14 Button, Yellow, 2-Speed Buttons
    T.E.R., F70DY12001200001 MIKE Pendant, 14 Button, Yellow, 2-Speed Buttons

    Be the first to know about our special deals and events!

    Top