Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T.E.R., F71EG00000001001 VICTOR Wall Mount Control Station, Gray, 1 Hole, 2 Position Selector

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

T.E.R., F71EG00000001001 VICTOR Wall Mount Control Station, Gray, 1 Hole, 2 Position Selector

Item #: WBB1866987

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save up to 48%
Price: $ 43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tecno Elettrica Ravasi (T.E.R.), F71EG00000001001 VICTOR Wall Mount Control Station, Gray, 1 Hole, 2 Position Selector

VICTOR wall-mount control stations are designed for industrial applications. VICTOR wall-mounts support a safer, more efficient interface between an operator and a motor application. This auxiliary control acts on the motor of the machine through a power interface, such as a contactor or relay through PLC logic. VICTOR stations are industrial control stations designed for heavy duty use.

Design VICTOR wall-mount control stations are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Despite their good looks, VICTOR stations will prove reliable in the toughest conditions. All VICTOR control stations are designed for extreme outdoor weather (IP67 rated).

Distinguishing Features VICTOR control stations are better than their competition because they feature extreme ease, and breadth, of customization. Each VICTOR button can be fitted with one of numerous button inserts. The top half of the VICTOR shell is not necessary while wiring and mounting. This wiring flexibility allows direct access to the switches while the control station is mounted. This ability ultimately saves time and reduces costs of installation. The emergency stop mushroom pushbutton complies with ISO 13850 regulations and is equipped with positive opening NC switches.

Options VICTOR wall-mount control stations are available in configurations with 1 to 8 holes. Each hole can be outfitted with up to 3 contacts. Contact options include 1NO or 1NC switches or LEDs (24/48 V AC/DC or 110/230 V AC.) Actuators are available in various types and colors: one or two speed buttons, selector switches, key-operated switches in various actuation configurations, pilot lights, pulsed or latched mushroom pushbuttons. One speed pushbuttons and selector switches are also available in an illuminated version with a range of colors.

MaterialsThe 22.5 mm rubber pushbuttons ensure protection against dust penetration. VICTOR pendants will prove reliable in particularly harsh conditions. All the materials and components used are weather resistant and are guaranteed to protect the unit against the penetration of water and dust (IP67).

Features:
  • Typical Applications
  • Emergency Stop
  • Crane and Hoist Operation
  • Industrial Lifting
  • Industrial Automation

Documents are in PDF format

Product Specifications

    • BRANDTecno Elettrica Ravasi
    • MANUFACTURERS PART NUMBERF71EG00000001001
    • COLORGray
    • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CEĀ 
    • NUMBER OF BUTTONS1-Hole, 2 Position Selector
    • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
    • CONSTRUCTIONMolded Plastic Enclosure, Rubber Gaskets & Buttons, Plastic Switch Housing
    • WIDTH73 mm
    • INCLUDES1 complete station, contacts, manual, cable clamp
    • HEIGHT73 mm
    • DEPTH62mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!