discount codeFree shipping over 300

Applied at checkout

T.E.R., PRSL1861BIC Full White 1/2 Spring Returned Selector Switch, Use w/ MIKE & VICTOR Pendants

T.E.R., PRSL1861BIC Full White 1/2 Spring Returned Selector Switch, Use w/ MIKE & VICTOR Pendants

Item #: WBB1867004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.00 up to 39% OFF

Price: $48.95

Quantity

Popular item in this category

Customers Also Viewed

Tecno Elettrica Ravasi (T.E.R.), PRSL1861BIC Full White 1/2 Spring Returned Selector Switch, Use w/ MIKE & VICTOR Pendants

This selector switch is compatible with MIKE and VICTOR control stations. It is designed to let the user control more than one motor function with the same control station. The most common configuration utilizes two PRSL 1800 PI switches.

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • MANUFACTURERS PART NUMBERPRSL1861BIC
  • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
  • INCLUDES1 Selector
  • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
  • POWER CONSUMPTION1/2 Spring Returned
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T.E.R., PRSL1861BIC Full White 1/2 Spring Returned Selector Switch, Use w/ MIKE & VICTOR Pendants

T.E.R., PRSL1861BIC Full White 1/2 Spring Returned Selector Switch, Use w/ MIKE & VICTOR Pendants

Item #: WBB1867004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top