Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T.E.R., PRSL1864BI Transparent 1/1+2/2 Maint. Pos. Selector Switch, Use w/ MIKE & VICTOR Pendants
See all 92 items in product family

T.E.R., PRSL1864BI Transparent 1/1+2/2 Maint. Pos. Selector Switch, Use w/ MIKE & VICTOR Pendants

Item #: WBB1867009

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 39%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
Tecno Elettrica Ravasi (T.E.R.), PRSL1864BI Transparent 1/1+2/2 Maintained Position Selector Switch, Use w/ MIKE & VICTOR Pendants

This selector switch is compatible with MIKE and VICTOR control stations. The selector pointer is made of a translucent plastic for backlighting when an LED contact is installed in conjunction. The most common configuration utilizes two PRSL 1800 PI switches The most common configuration utilizes two PRSL 1800 PI switches and an LED contact.

Documents are in PDF format

Product Specifications

    • BRANDTecno Elettrica Ravasi
    • MANUFACTURERS PART NUMBERPRSL1864BI
    • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CEĀ 
    • POWER CONSUMPTION1/1+2/2 Maintained
    • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
    • INCLUDES1 Selector

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!