Take 15% off your entire order!

Offer applied at checkout

T.E.R., PRSL1868PI 0/1 Maint. Postion Pull-Out Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

T.E.R., PRSL1868PI 0/1 Maint. Postion Pull-Out Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

Item #: WBB1867012

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.00 up to 33% OFF

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tecno Elettrica Ravasi (T.E.R.), PRSL1868PI 0/1 Maintained Postion Pull-Out Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

This key-operated selector switch is compatible with MIKE and VICTOR control stations. This selector is commonly used for Off, On applications. For Off, On applications only one PRSL 1800 PI N.O. contact is required.

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • MANUFACTURERS PART NUMBERPRSL1868PI
  • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
  • INCLUDES1 Selector
  • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
  • POWER CONSUMPTION0/1 Maintained
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

T.E.R., PRSL1867PI 0/1 Spring Return Pull Out Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

Item #: B1867011

Not Yet Rated

Usually ships in 1 to 4 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T.E.R., PRSL1868PI 0/1 Maint. Postion Pull-Out Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

T.E.R., PRSL1868PI 0/1 Maint. Postion Pull-Out Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

Item #: WBB1867012

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant