Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T.E.R., PRSL1872PI 0/1/1+2 Maintained Position Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants
See all 92 items in product family

T.E.R., PRSL1872PI 0/1/1+2 Maintained Position Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

Item #: WBB1867031

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save up to 37%
Price: $ 53.95
Product Information
Customer Review
Product Q&A
Tecno Elettrica Ravasi (T.E.R.), PRSL1872PI 0/1/1+2 Maintained Position Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants

This key-operated selector switch is compatible with MIKE and VICTOR control stations. It is designed to let the user control more than one motor function with the same control station. The most common configuration utilizes two PRSL 1800 PI switches.

Documents are in PDF format

Product Specifications

    • BRANDTecno Elettrica Ravasi
    • MANUFACTURERS PART NUMBERPRSL1872PI
    • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CEĀ 
    • INCLUDES1 Selector
    • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
    • POWER CONSUMPTION0/1/1+2 Maintained

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!