discount codeFree shipping over 300

Applied at checkout

T.E.R., PRSL1885ROC Red Impulse Mushroom Pushbutton, Use w/ MIKE & VICTOR Pendants

T.E.R., PRSL1885ROC Red Impulse Mushroom Pushbutton, Use w/ MIKE & VICTOR Pendants

Item #: WBB1866968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$55.00 up to 38% OFF

Price: $33.95

Quantity

Popular item in this category

Customers Also Viewed

Tecno Elettrica Ravasi (T.E.R.), PRSL1885ROC Red Impulse Mushroom Pushbutton, Use w/ MIKE & VICTOR Pendants

This red pushbutton is compatible with MIKE and VICTOR control stations. When wired as intended with contact PRSL1801PI it will halt motor function when pushed.

Product Specifications

  • BRANDTecno Elettrica Ravasi
  • MANUFACTURERS PART NUMBERPRSL1885ROC
  • CERTIFICATIONSEN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE 
  • INCLUDES1 Impulse Pushbutton
  • ENVIRONMENTAL RATINGIP 66 / IP 67 / IP 69K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T.E.R., PRSL1885ROC Red Impulse Mushroom Pushbutton, Use w/ MIKE & VICTOR Pendants

T.E.R., PRSL1885ROC Red Impulse Mushroom Pushbutton, Use w/ MIKE & VICTOR Pendants

Item #: WBB1866968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top