Pendant Control Stations
Availability
Voltage
Brand
Certifications
Height
Color
Price
Certifications
EN 60204-1, EN 60529, EN 60947-1, EN 60947-5-1, EN 418, EN 50013, IEC 536
Certifications
EN 60204-1, EN 60529, EN 60947-1, EN 418, EN 60947-5-1, EN 50013, IEC 536
T.E.R., PRTA005MPI Single Arrow White Button Insert, Use w/ MIKE & VICTOR Pendants
Color
White
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
Complete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 NC Switch
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
Complete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
Complete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
T.E.R., PRTA027MPI Rotate Clockwise Two Speed Button Insert, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
Color
Black
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
Complete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Hook
Color
Black
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
Advance Controls 103727, ACI Single Speed 2 Button Pendant Station, Cable Sleeve Style
Color
Yellow
Certifications
UL Listed E145138 VDE R.E.N.A CE
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
Complete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
Complete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
T.E.R., PRSL1856BI Transparent 0/1 Maint. Pos. Ret. Selector Switch, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Selector
Color
Black
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
Complete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 NO Switch
T.E.R., F71FG11000000001 VICTOR Wall Mount Control Station, Gray, 2 Hole, E-Stop + Start
Color
Gray
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 complete station, contacts, manual, cable clamp
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Sheet
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 LED Element
T.E.R., PRTA018MPI Rotate Counter-Clockwise Button Insert, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
T.E.R., F71HG00000000001 VICTOR Wall Mount Control Station, Hull Only, 4 Button, Gray
Color
Gray
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Station Hull
T.E.R., PRSL1858BI Transparent 1/0/2 Maint. Position Selector Switch, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Selector
T.E.R., F71GY10020000001 VICTOR Wall Mount Control Station, Yellow, 3 Hole, E-Stop + 2 Function
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 complete station, contacts, manual, cable clamp
Color
Yellow
Certifications
UL Listed E145138 VDE R.E.N.A CE
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
Complete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
T.E.R., F71GY00020001011 VICTOR Wall Mnt. Control Station, Yellow, 3 Hole, 3 Pos. Selector+2 Funct.
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 complete station, contacts, manual, cable clamp
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Cover
T.E.R., F71EY10000000003 VICTOR Wall Mount Control Station, Yellow, 1 Hole, Momentary E-Stop
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 complete station, contacts, manual, cable clamp
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Pilot Light
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Sleeve
T.E.R., PRSL1856BIC Full White 0/1 Maint. Position Selector Switch, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Selector
T.E.R., PRSL1874PI 1/2 Maint. Pos. Change Over Keyed Selector Switch, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Selector
Color
Black
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
Complete Pendant w/ standard contacts,Cable Sleeve,Decal Sheet,Manual,Parts Bag
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 2-Speed Pushbutton
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
T.E.R., F71GG00000000001 VICTOR Wall Mount Control Station, Hull Only, 3 Button, Gray
Color
Gray
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Station Hull
T.E.R., PRTA006MPI Single Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants
Color
Black
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
T.E.R., PRTA011MPI Two Speed Arrow White Button Insert, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 1-Speed Pushbutton
T.E.R., PRTA012MPI Two Speed Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 Insert
T.E.R., F71EY10000000001 VICTOR Wall Mount Control Station, Yellow, 1 Hole Latched E-Stop
Color
Yellow
Certifications
EN60204-1,60947-1,60947-5-1,60947-5-5,60529, ISO13850, 2006/95/CE, 2006/42/CE
Includes
1 complete station, contacts, manual, cable clamp