
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Springer Controls N7LNAR-240, 30mm Pilot Light - 240V Bulb, with Power Supply AC/DC - Amber
This complete Oiltight Pilot Light fits an industry standard 30 mm panel hole. This light is designed to indicate when a condition is met such as a motor running, a valve opened, or an overheating system. Complete units are available in 12V, 24V, 120V, 240V, and 480V varieties. Red, green, amber, and yellow units are available. All components are cULus and CSA approved.
This complete Oiltight Pilot Light fits an industry standard 30 mm panel hole. This light is designed to indicate when a condition is met such as a motor running, a valve opened, or an overheating system. Complete units are available in 12V, 24V, 120V, 240V, and 480V varieties. Red, green, amber, and yellow units are available. All components are cULus and CSA approved.
Product Specifications
- BRANDSpringer Controls
- MANUFACTURERS PART NUMBERN7LNAR-240
- COLORAmber
- VOLTAGE240 Volt AC/DC
- INCLUDESOperator, Lens, Power Supply with Bulb
- HOLE DIAMETER30 mm
- POWER SUPPLYResistor
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Springer Controls N7LNAD-120, 30mm Pilot Light - 120V Bulb, with Power Supply AC/DC - Amber
Item #: B2022398
Not Yet Rated
Usually ships in 2 to 5 days
$36.95

Springer Controls N7LNAR-240, 30mm Pilot Light - 240V Bulb, with Power Supply AC/DC - Amber
$36.95
- Product Information
- Customer Review
- Product Q&A