Take 15% off your entire order!

Offer applied at checkout

Springer Controls N7LNGT-240, 30mm Pilot Light - 240V Bulb, with Power Supply AC - Yellow

Springer Controls N7LNGT-240, 30mm Pilot Light - 240V Bulb, with Power Supply AC - Yellow

Item #: WBB2022094

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N7LNGT-240, 30mm Pilot Light - 240V Bulb, with Power Supply AC - Yellow

This complete Oiltight Pilot Light fits an industry standard 30 mm panel hole. This light is designed to indicate when a condition is met such as a motor running, a valve opened, or an overheating system. Complete units are available in 12V, 24V, 120V, 240V, and 480V varieties. Red, green, amber, and yellow units are available. All components are cULus and CSA approved.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN7LNGT-240
  • COLORYellow
  • VOLTAGE240 Volt AC
  • INCLUDESOperator, Lens, Power Supply with Bulb
  • HOLE DIAMETER30 mm
  • POWER SUPPLYTransformer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls N7LNGR-240, 30mm Pilot Light - 240V Bulb, with Power Supply AC/DC - Yellow

Item #: B2022130

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N7LNGT-240, 30mm Pilot Light - 240V Bulb, with Power Supply AC - Yellow

Springer Controls N7LNGT-240, 30mm Pilot Light - 240V Bulb, with Power Supply AC - Yellow

Item #: WBB2022094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant