Take 15% off your entire order!

Offer applied at checkout

Springer Controls N5CLAD, 22 mm Pilot Light Operator, chrome, amber poly lens.

Springer Controls N5CLAD, 22 mm Pilot Light Operator, chrome, amber poly lens.

Item #: WBB525177

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.50 up to 56% OFF

Price: $4.15

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Springer Controls N5CLAD, Pilot Light - Amber

This pilot light fits an industry standard 22 mm panel hole. This item is not a complete system. This light would most commonly be paired with a panel-mounting full-voltage power supply (N5PDNV0), and bulb or an LED with voltage to match line power required. The unit pictured is N5CLAD-120. Complete units are available in 24 and 120 Volt options. All components are cULus approved.

Product Specifications

  • BRANDSpringer Controls
  • MANUFACTURERS PART NUMBERN5CLAD
  • COLORAmber
  • VOLTAGEAny
  • INCLUDESBezel, Lens
  • HOLE DIAMETER22 mm
  • BEZEL STYLEChrome
  • TYPEUnit Only
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Springer Controls N5CLRD, 22 mm Pilot Light Operator, chrome, red poly lens.

Item #: B525180

Not Yet Rated

Usually ships in 2 to 5 days

$4.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Springer Controls N5CLAD, 22 mm Pilot Light Operator, chrome, amber poly lens.

Springer Controls N5CLAD, 22 mm Pilot Light Operator, chrome, amber poly lens.

Item #: WBB525177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant