Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5CLAD-120, Pilot Light - Amber - 120V Bulb with Power Supply AC/DC

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Springer Controls N5CLAD-120, Pilot Light - Amber - 120V Bulb with Power Supply AC/DC

Item #: WBB1959071

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.00 Save up to 57%
Price: $ 18.25
Product Information
Customer Review
Product Q&A
Springer Controls N5CLAD-120, Pilot Light - Amber - 120V BULB with Power Supply AC/DC

This pilot light is sold complete with power supply and bulb. This pilot light fits an industry standard 22 mm panel hole. This light is designed to indicate when a condition is met such as a motor running, a valve opened, or an overheating system. All components are cULus approved.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5CLAD-120
    • COLORAmber
    • VOLTAGE120V AC/DC
    • BEZEL STYLEChrome
    • HOLE DIAMETER22 mm
    • INCLUDESBezel, Lens, Power Supply, Bulb
    • TYPEComplete Assembly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!