Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5PDNVG, Power Supply with Bulb- 48V screw terminal

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Springer Controls N5PDNVG, Power Supply with Bulb- 48V screw terminal

Item #: WBB1959026

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.50 Save up to 57%
Price: $ 14.00
Product Information
Customer Review
Product Q&A
Springer Controls N5PDNVG, Power Supply with Bulb- 48V screw terminal

This power supply is designed for use with Springer Controls' 22mm pilot lights, press-to-test, illuminated selector switches, and illuminated push-buttons. This item includes a bulb.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5PDNVG
    • COLORClear
    • VOLTAGE48V AC/DC
    • HOLE DIAMETER22 mm
    • INCLUDESPower Supply, Bulb
    • TYPEPower Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!