Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Springer Controls N5XPLGSDFJ Press-To-Test Pilot Light Yellow, AC/DC, 120V Bulb
See all 82 items in product family

Springer Controls N5XPLGSDFJ Press-To-Test Pilot Light Yellow, AC/DC, 120V Bulb

Item #: WBB1956736

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.00 Save up to 56%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Springer Controls N5CPLGSDFJ, Press-To-Test Pilot Light Yellow, AC/DC, 120V Bulb

This Press-to-Test Pilot Light fits a standard 22mm panel hole. It is sold complete and wired with push-button, 1 NO and 1 NC contacts, and a power supply with bulb. These indicator lights are commonly wired to shine when they receive a signal from a motor starting, overload tripping eg. The press-to-test enables an operator to test the light system without turning on the motor. The most common application for Press-to-Test push-buttons is for large motor protection. All of the components of this system are cULus approved.

Product Specifications

    • BRANDSpringer Controls
    • MANUFACTURERS PART NUMBERN5XPLGSDFJ
    • COLORYellow
    • CONTACT TYPE1 N5B10VN (N.O.) 1 N5B01VN (N.C.)
    • BEZEL STYLEBLACK N4X
    • POWER SUPPLYFull Voltage, 120V
    • HOLE DIAMETER22 mm
    • COMPATIBLE CONTACTS - 1N5B01VR(N.C. LateBreak),N5B10VA(N.O. EarlyMake),N5B20VN(2xN.O.),N5B02VN(2xN.C.)
    • BULB VOLTAGE110-120V
    • POWER SUPPLY INCLUDEDN5PDNVL (Full Voltage)
    • BULB INCLUDEDYes
    • COMPATIBLE CONTACTSN5BO1VN(N.C.), N5B10VN(N.O.), N5B11VN(N.C./N.O.), N5B01FN(N.C.), N5B10FN(N.O.)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!